Welcome to Würth Estonia For trade customers only

Cut thread screw ZN TX

Steel zinc plated TX
BREAK SLOT SCREW ZP 5X90 TX 10

Art.-no. 0021985090

EAN 4046777688108

Individual price display after login
Cut thread screw ZN TX

Art.-no. 0021985090

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Countersunk head


Galvanised

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M5

Length

90 mm

Head type

Countersunk head

Internal drive

TX10

Surface (50)

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information