Welcome to Würth Estonia For trade customers only

Cut thread screw PZ

Screw steel zn ptd. cs head PZ w. cut grooves
BREAKSLOT SCR.CS ZP PZ2 5X120

Art.-no. 0021995120

EAN 4046777687934

Individual price display after login
Cut thread screw PZ

Art.-no. 0021995120

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Countersunk head
Galvanised
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M5

Length

5 mm

Head type

Raised countersunk head

Internal drive

Z2

Surface (50)

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information