Cut resistant gloves WE-Palm-Pro
Cut-resistant glove WE-Palm-Pro
WE-PALM-PRO 2 SIZE 11
Art.-no. 0899451911
EAN 4053479966472
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Thin, seamless and tightly fitting cut resistant gloves.
- Made from very durable polyethylene fabric. Polyurethane coating at the fingertips and on the palms.
- Ribbed cuffs.
- Gloves that provide a good grip for handling sharp objects.
- Cat. 2 EN 388
Product information
Datasheets(X)
Size | 11 |
Gauge | 13 |
Material of liner | HPPE |
Material of coating | Polyurethane |
Colour | White |
Standards | EN 388, EN 420 |
Category | II |