Welcome to Würth Estonia For trade customers only

Cut resistant gloves Dy-Flex

Cut protection glove CUT 3 PU
CUTPROTGLOV-CUT3PU-SZ11

Art.-no. 0899400355
EAN 4045989255085

Prices for customers after login
Cut resistant gloves Dy-Flex

Art.-no. 0899400355

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Thin, seamless and tightly fitting cut-resistant gloves.


Made of highly durable knitted polyethylene/Lycra.


Polyurethane coating at the fingertips and on the palms for increased grip.


Ribbed cuffs.


Silicone-free.


Especially well-suited for use in the automotive, glass, metal and construction industries.


Excellent protection when handling sharp objects.


Cat. 2 EN 388

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

11

Gauge

13

Material of liner

HPPE

Material of coating

Polyurethane

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information