Welcome to Würth Estonia For trade customers only

Cut-resistant glove SOFTFLEX W-330 Level D

Cut-resistant glove SOFTFLEX W-330 Level D
CUTRESGLOV-SOFTFLEX-W330-D-SZ11

Art.-no. 0899403741

EAN 4099618461736

Individual price display after login
Cut-resistant glove SOFTFLEX W-330 Level D

Art.-no. 0899403741

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Highly comfortable cut-resistant glove with extra-long cuff and SOFTFLEX coating

Reliable protection against cuts and mechanical hazards


  • Long cuff to protect the wrist and forearm

  • Thumb joint reinforcement for an extended service life


SOFTFLEX technology for comfort and maximum flexibility


  • Ultra-soft coating made of nitrile foam and water-based PU

  • Optimal dry and wet grip

  • Breathable


Further advantages


  • Protection against contact heat up to 100 °C

  • Skin-friendly due to Oeko-Tex Standard 100
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work involving medium to high cut protection and mechanical stress requirements

  • Machining and processing of sharp-edged workpieces in the glass, metal, automotive and construction industries

  • Maintenance and servicing work

Size

11

Gauge

15

Material of liner

High-performance polyethylene/fibre glass/polyester/nylon/spandex

Material of coating

Nitril foam / water-based polyurethane

Standards

ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020

Cut resistance according to EN ISO 13997

D

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information