Cut-resistant glove Fine Pro Cut 3
Cut protection glove Fine Pro Cut 3
CUTPROTGLOV-PRO-HPPE-SZ11
Art.-no.
0899451521
EAN 4058794484519
Prices for customers after login


Exclusively for trade customers
Register now and access more than 125,000 products
For handling sharp-edged objects or workpieces that can cut you.
- Very thin, seamless and well-fitting cut protection glove made from HPPE fibres
- Stitch density 15 gg
- PU coating on the palm
- Provides an excellent grip
- Cut protection class B
- Category 2, EN 388 3X42B
Product information
Datasheets(X)
Size | 11 |
Gauge | 15 |
Material of liner | HPPE |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Category | II |