Cut protection glove W-210 Level C ESD
Cut-resistant glove ESD W-210 Level C
CUTRESGLOV-ESD-(W-210)-(LEVL-C)-SZ11
Art.-no. 0899403641
EAN 4065746003247
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Universal, very comfortable cut protection glove with touchscreen compatibility with ESD function in accordance with EN 16350
- Protection against electrostatic discharge
- Ideal for operating screens with a capacitive touchscreen
- Maximum wearing comfort due to seamless fine-knit design with breathable nitrile coating
- Optimal fit and outstanding tactile and touch sensitivity
- Suitable for precision work in dry conditions with high cut protection requirements
- Extended service life thanks to additional thumb joint reinforcement
Notice
A person wearing protective gloves with electrostatically dissipative effect must be properly grounded, e.g. by wearing suitable footwear!
Product information
Datasheets(X)
Application area
For work involving cut protection requirements in the electrical industry, installation/handling of delicate electronic components, general work involving cut protection exposure in dry work areas, e.g. inspection work, storage and picking work, maintenance, metal and glass industry, recycling industry
Size | 11 |
Gauge | 15 |
Material of liner | HPPE/fibre glass/polyamide/carbon/elastane |
Material of coating | Nitrile foam |
Standards | ISO 21420:2020, EN 388:2016, EN 16350 |
Cut resistance according to ISO 13997 | C |
Category | II |