Cut protection glove Cultro Cut F
Cut-resistant glove Cultro Level F
CUTRESGLOV-(CULTRO-LEVEL-F)-SZ7
Art.-no. 0899451857
EAN 4099618131189
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
A low cost cut protection glove of the highest F class
- The highest cut protection class F
- Thin and flexible
- Low cost
- HPPE material
EN388:2016 +A1 3X43F
Product information
Datasheets(X)
Size | 7 |
Gauge | 13 |
Material of liner | High-performance polyethylene/fibre glass/steel fibre |
Material of coating | Polyurethane |
Colour | Grey |
Standards | EN 388:2016 |
Cut resistance according to EN ISO 13997 | F |
Category | II |