Welcome to Würth Estonia For trade customers only

Cut protection glove Cultro Cut F

Cut-resistant glove Cultro Level F
CUTRESGLOV-(CULTRO-LEVEL-F)-SZ11

Art.-no. 0899451861

EAN 4099618131165

Individual price display after login
Cut protection glove Cultro Cut F

Art.-no. 0899451861

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A low cost cut protection glove of the highest F class
  • The highest cut protection class F

  • Thin and flexible

  • Low cost

  • HPPE material
EN388:2016 +A1 3X43F
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

11

Gauge

13

Material of liner

High-performance polyethylene/fibre glass/steel fibre

Material of coating

Polyurethane

Colour

Grey

Standards

EN 388:2016

Cut resistance according to EN ISO 13997

F

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information