Cut protection glove Cultro Cut C
Cut-resistant glove Cultro Level C
CUTRESGLOV-(CULTRO-LEVEL-C)-SZ12
Art.-no.
0899451852
EAN 4099618131035
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.


Exclusively for trade customers
Register now and access more than 125,000 products
Thin 18 gg low cost C class cut protection glove
- Thanks to the 18 gg knit, a very thin cut protection glove
- C class
- Low cost
- HPPE material
EN388:2016 +A1 3X43C
Product information
Datasheets(X)
Size | 12 |
Gauge | 18 |
Material of liner | HPPE |
Material of coating | Polyurethane |
Colour | Black/white (base material) |
Standards | EN 388:2016 |
Cut resistance according to ISO 13997 | C |
Category | II |