Welcome to Würth Estonia For trade customers only

Cut protection glove Cultro Cut B

Cut-resistant glove Cultro Level B
CUTRESGLOV-CULTRO-(LEVEL-B)-SZ10

Art.-no. 0899451840

EAN 4068362176265

Individual price display after login
Cut protection glove Cultro Cut B

Art.-no. 0899451840

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thin 18 gg low cost B class cut protection glove
  • Thanks to the 18 gg knit, a very thin cut protection glove

  • B class

  • Low cost

  • HPPE material
EN388:2016 +A1 3X43B
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Gauge

18

Material of liner

High-performance polyethylene/fibre glass/polyamide/elastane

Material of coating

Polyurethane

Colour

Black/white (base material)

Standards

EN 388:2016

Cut resistance according to ISO 13997

B

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information