Cut protection glove Cultro Cut B
Cut protection glove Cultro Level B
CUTPROTGLOV-(CULTRO-LEVEL-B)-SZ9
Art.-no.
0899451839
EAN 4099618130977
Prices for customers after login


Exclusively for trade customers
Register now and access more than 125,000 products
Thin 18 gg low cost B class cut protection glove
- Thanks to the 18 gg knit, a very thin cut protection glove
- B class
- Low cost
- HPPE material
EN388:2016 +A1 3X43B
Product information
Datasheets(X)
Size | 9 |
Gauge | 18 |
Material of liner | High-performance polyethylene/fibre glass/polyamide/elastane |
Material of coating | Polyurethane |
Colour | Black/white (base material) |
Standards | EN 388:2016 |
Cut resistance according to ISO 13997 | B |
Category | II |