Welcome to Würth Estonia For trade customers only

Curved welding visor

WELDVSR-F.WELDSHLD-CRV-10

Art.-no. 0984700913

EAN 4053479982472

Individual price display after login
Curved welding visor

Art.-no. 0984700913

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For a Euromaski mask.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

200 mm

Height

90 mm

Thickness

2 mm

Protection level

10

Design

Curved

Colour

Dark multi coloured

Product weight (per item)

40.000 g

Standards

EN 166, EN 169, EN 170

Glass colour

Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information