Welcome to Würth Estonia For trade customers only

Crimp cable lug, ring shape polyamide insulated

INSULATED RING TERMINAL M10 BLUE

Art.-no. 9500009747

EAN 4066443114878

Individual price display after login
Crimp cable lug, ring shape polyamide insulated

Art.-no. 9500009747

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • The widened insulating sleeve also accommodates harmonised cables with thicker core insulation, allowing them to be processed quickly and easily.

  • "Easy entry" for quick, simple, reliable cable insertion.

  • High-quality polyamide for reliability even with changing loads and temperature variation.

  • Offers UL certification for conductor cross-section of 0.5 to 6.0 mm².
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Ring shape in accordance with DIN 46237

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fine and superfine stranded copper conductors

Min./max. wire cross section

1.04-2.63 mm²

Colour

Blue

Flange hole

M10

Length

31.7 mm

Max. nominal voltage

600 V/AC/DC

Material

Copper

Surface

Tin plated

Insulating material

Nylon

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information