Crimp cable lug, ring shape polyamide insulated
Crimp cable lug insulated ring shape
CRMPCBLLUG-RG-YELL-LONG-M5-(4,0-6,0SMM)
Art.-no. 055899154
EAN 4053479916101
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Expanded insulating sleeve
Harmonised conductors with stronger cable core insulation can be used without any problems.
"Easy entry" insertion
Easy, fast and safe insertion of the conductor
High-quality polyamide
Suitable for use in case of changing loads and temperature fluctuations
UL-certified (0.5-6.0 mm²)
Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
Ring shape in accordance with DIN 46237
Product information
Datasheets(X)
Application area
For fine and superfine stranded copper conductors
Min./max. wire cross section | 4-6 mm² |
Colour | Yellow |
Flange hole | M5 |
Length | 26 mm |
Max. nominal voltage | 600 V/AC/DC |
Material | Copper |
Surface | Tin plated |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |