Crimp cable lug, ring shape polyamide insulated
CRMPCBLLUG-RG-RED-LONG-M5-(0,5-1,5SMM)
Art.-no. 055899021
EAN 4053479915982
Register now and access more than 125,000 products
- The widened insulating sleeve also accommodates harmonised cables with thicker core insulation, allowing them to be processed quickly and easily.
- "Easy entry" for quick, simple, reliable cable insertion.
- High-quality polyamide for reliability even with changing loads and temperature variation.
- Offers UL certification for conductor cross-section of 0.5 to 6.0 mm².
The fitter must check the inserted cable (by trying to pull it out if necessary).
Ring shape in accordance with DIN 46237
Datasheets(X)
For fine and superfine stranded copper conductors
Min./max. wire cross section | 0.5-1.5 mm² |
Colour | Red |
Flange hole | M5 |
Nominal size of flat plug/push connector/blade connector | 5.1 x 0.8 mm |
Length | 21.5 mm |
Max. nominal voltage | 600 V/AC/DC |
Material | Copper |
Surface | Tin plated |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |