Crimp cable lug, pin shape Polyamide insulated
Crimp cable lug insulated pin shape
CRMPCBLLUG-INSU-PIN-BLUE-W1,9

Register now and access more than 125,000 products
Expanded insulating sleeve
Harmonised conductors with stronger cable core insulation can be processed without a problem.
"Easy Entry" insertion
Easy, fast and safe insertion of the conductor
High-quality polyamide
Suitable for use in situations involving changing loads and temperature fluctuations
The fitter must check the inserted cable (by trying to pull it out if necessary).
Pin shape in accordance with DIN 46231
Datasheets(X)
For fine and superfine stranded copper conductors
Min./max. wire cross section | 1.5-2.5 mm² |
Colour | Blue |
Length of pin | 12 mm |
Max. nominal voltage | 600 V/AC/DC |
Material | Copper |
Surface | Tin plated |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!