Craftsman’s Trousers Performance
TRS CRAFT PERFORMANCE ANTHRA/YELLOW 52
Art.-no. M403457429
EAN 4251761432449
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Stylish, sturdy and comfortable tradesmen's trousers with 4-way stretch. Great fit and many functional pockets
Tradesmen's trousers with 4-way stretch
- 4-way ripstop stretch material, quick-drying, slightly water repellent. Thinner material in crotch and behind knee for increased comfort
- Removable Cordura® holster pockets, ID card pocket, two back pockets and thigh pockets with zipper, mobile phone pocket, tool pocket, knife sheath button
- Loxy® reflectors, YKK zips
- Articulated knee section, elastic hook-and-loop adjustment and non-slip waistband
- Knee pad pockets, 5 cm fold for leg length extension
4-way stretch 52% nylon, 40% polyester, 8% spandex - 287 g/m².
Contrast fabric: 4-way stretch 89% nylon, 11% spandex - 210 g/m².
Cordura® reinforcements
Product information
Datasheets(X)
InstructionsTumble dry at low temperature
Do not bleach
Do not dry clean
Iron at low temperature
Wash at 40°C
Do not bleach
Do not dry clean
Iron at low temperature
Wash at 40°C
Colour | Anthracite with yellow contrast |
Size | 52 |
Material | 52% nylon, 40% polyester, 8% spandex |
Material of kneepad | 52% nylon, 40% polyester, 8% spandex |
Kneepad colour | Black |
Washable at | 40°C |