Welcome to Würth Estonia For trade customers only

Craftsman trousers KAJO WORKER

CRFTSMNTRSRS-KAJO-WORKER-BLACK-SZ50

Art.-no. M503001427

EAN 7070569349752

Individual price display after login
Craftsman trousers KAJO WORKER

Art.-no. M503001427

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

50

Material

64% polyester, 33% cotton, 3% Polypropylene

Fabric weight per m2

240 g

Material of kneepad

100% Polyester

Washable at

60°C, Industry washable at 60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean, Close all zippers before washing, Wash with similar colors

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information