Craftsman's trousers Kajo cl. 2
HIVISTRSRS-KAJO-CL2-HIVIS-YLLW-52
Art.-no. M410216429
EAN 4099618553103
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
High-visibility trousers with removable craft pockets and elastic waistband.
Craftsman's trousers with removable craft pockets
- Good quality with medium thick cotton/polyester material that provides good comfort and is durable
- Good storage options with side pockets, removable craft pockets, ID pocket, zippered thigh pockets and ruler pocket
- For increased comfort, the trousers have elastic waistband and welded reflectors for increased visibility
- The knee pad pockets are reinforced and fit 20 or 25 cm knee pads
- EN ISO 20471 cl. 2
60% cotton, 40% polyester - 240 g/m²
Product information
Datasheets(X)
InstructionsNormal wash at 60°
Can be tumble dried
Ironed at low temperature
Do not bleach
Do not dry clean
Can be tumble dried
Ironed at low temperature
Do not bleach
Do not dry clean
Colour | Yellow fluorescent, Black |
Size | 52 |
Material | 60% recycled polyester, 40% cotton |
Fabric weight per m2 | 250 g |
Standards | ISO 20471, EN 20471 |
ISO | 20471 |
EN standard | 20471 |