Welcome to Würth Estonia For trade customers only

Craftsman's trousers Kajo cl. 2

HIVISTRSRS-KAJO-CL2-HIVIS-YLLW-42

Art.-no. M410216419

EAN 4099618553073

Individual price display after login
Craftsman's trousers Kajo cl. 2

Art.-no. M410216419

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-visibility trousers with removable craft pockets and elastic waistband.

Craftsman's trousers with removable craft pockets


  • Good quality with medium thick cotton/polyester material that provides good comfort and is durable

  • Good storage options with side pockets, removable craft pockets, ID pocket, zippered thigh pockets and ruler pocket

  • For increased comfort, the trousers have elastic waistband and welded reflectors for increased visibility

  • The knee pad pockets are reinforced and fit 20 or 25 cm knee pads

  • EN ISO 20471 cl. 2


60% cotton, 40% polyester - 240 g/m²

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNormal wash at 60°
Can be tumble dried
Ironed at low temperature
Do not bleach
Do not dry clean

Colour

Yellow fluorescent, Black

Size

42

Material

60% recycled polyester, 40% cotton

Fabric weight per m2

250 g

Standards

ISO 20471, EN 20471

ISO

20471

EN standard

20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information