Cover cap for screws with head recess
Cover cap for screws with head recess
CAP-MAPLE-D15/2,5
Art.-no. 0590152556
EAN 4024835819718
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
For covering the heads of screws with drilled head holes, e.g. ASSY or WÜPO screws (d = 2.5 mm), and metal frame fixing-anchors (d = 3 mm).
![]() | |
Outer diameter (d1) | 15 mm |
Base diameter (d2) | 2.5 mm |
Suitable for wood colour | Maple |
Material | PE - Polyethylene |
Colour | Maple |
RoHS-compliant | Yes |
