Welcome to Würth Estonia For trade customers only

Countersunk tapping screw, shape C with hexalobular drive ISO 14586, A4 stainless steel, TX countersunk head, C

ISO 14586 stainless steel A4 countersunk TX C
SCR-RSDCS-ISO14586-C-TX10-A4-TX10-2,9X16

Art.-no. 420529 16

EAN 4061975820730

Individual price display after login
Countersunk tapping screw, shape C with hexalobular drive ISO 14586, A4 stainless steel, TX countersunk head, C

Art.-no. 420529 16

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With hexalobular head, "acid-resistant"

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4, 1.4401

RoHS-compliant

Yes

Nominal diameter (d1)

2.9 mm

Length (l1)

16 mm

Internal drive

TX10

Drive type

TX with hole

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information