Welcome to Würth Estonia For trade customers only

Countersunk tapping screw shape C with H recessed head DIN 7982, A4 stainless steel, plain

DIN 7982 stainless steel A4 cntrsk head H shape C
SCR-CS-DIN7982-C-H1-A4-2,2X13

Art.-no. 012722213

EAN 4058794993516

Individual price display after login
Countersunk tapping screw shape C with H recessed head DIN 7982, A4 stainless steel, plain

Art.-no. 012722213

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Form

C

Nominal diameter (d1)

2.2 mm

Length (l1)

13 mm

Head diameter (dk)

4.3 mm

Head height (k1)

1.3 mm

Internal drive

H1

Drive type

H

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Thread design

Full thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information