Welcome to Würth Estonia For trade customers only

Counterbore tool for sealing plugs

DRILL-COUNTERSINK 6/15 MM

Art.-no. 0650706015

EAN 4053479937168

Individual price display after login
Counterbore tool for sealing plugs

Art.-no. 0650706015

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Efficient and easy-to-use countersink tool for Jamo cover caps and frame screws. Suitable for use with a standard cylindrical shank drill bit.

The countersink is specifically designed for Jamo cover caps and frame screws and provides an easy and convenient way to install them. It works with a standard cylindrical shank drill bit, making installation even easier and faster. Drill bit sold separately.



  • Countersink for Jamo cover caps and frame screws

  • Used with a standard cylindrical shank drill bit

  • Does not include drill bit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal drill hole diameter

6.0 mm

Spot-facer diameter

15.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information