Counter nut, polyamide PG
Counter nut, PG PA6
NUT-HEX-POLYAMIDE-LIGHTGRAY-PG13,5
Art.-no. 096785 013
EAN 4011231888738
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For secure fastening of cable glands and accessories
- Made in Germany
Product information
Datasheets(X)
Colour | Light grey RAL 7035 |
Connection thread (conduit thread) | PG 13,5 |
Width across flats | 27 mm |
Min./max. temperature conditions | -20 to 100 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Halogen-free | Yes |
Silicone-free | Yes |