Welcome to Würth Estonia For trade customers only

Counter nut, brass Metric according to EN 60423

Counter nut, metric, brass
NUT-HEX-BRS-WS19-(E2J)-M16X1,5

Art.-no. 096777016

EAN 4038898746911

Individual price display after login
Counter nut, brass Metric according to EN 60423

Art.-no. 096777016

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For secure fastening of cable glands and accessories

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

M16 x 1.5

Thread length (metric thread)

2.8 mm

Width across flats

19 mm

Min./max. temperature conditions

-60 to 200 °C

Material

Brass

Surface

Nickel plated

Min. temperature conditions

-60 °C

Max. temperature conditions

200 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information