Counter nut, brass Metric according to EN 60423
NUT-HEX-BRS-WS15-(E2J)-M12X1,5
Art.-no. 096777012
EAN 4024835880893
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For reliably securing cable glands and accessories.
- Made in Germany.
Product information
Datasheets(X)
Connection thread | M12 x 1.5 |
Thread length (metric thread) | 2.8 mm |
Width across flats | 15 mm |
Min./max. temperature conditions | -60 to 200 °C |
Material | Brass |
Surface | Nickel plated |
Min. temperature conditions | -60 °C |
Max. temperature conditions | 200 °C |