Corrugated cardboard
Corrugated cardboard
PCKPAP-CORBOARD-ROLL-L100-W750-TH4
Art.-no. KBLG500118
EAN 4065746807784
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Pallet sizes / width
KBLG 500 118 / 8 pcs / 750 mm
KBLG 500 105 / 8 pcs / 1000 mm
KBLG 500 106 / 4 pcs / 1200 mm
KBLG 500 107 / 4 pcs / 1500 mm
- Length 100 m
Product information
Datasheets(X)
Width | 750 mm |
Coating weight per m² | 200 g |
Length | 100 m |
Material | Carton |
Thickness | 4 mm |
Product weight (per item) | 15000.000 g |