Corner connector screw with countersunk head, head recess Steel, zinc-plated, blue passivated
Steel zinc-plated Z with head recess
CONFIRM.SCREW M5X50 PZ2 ZP FLAT HEAD
Art.-no.
027621550
EAN 4053479907239
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For connecting pre-drilled unit parts in furniture construction or shopfitting. Cover the screw head with cover caps.
Product information
Datasheets(X)
InstructionsBefore fitting the screw, pre-drill in the core diameter.
![]() | |
Nominal diameter (d) | 5 mm |
Shank diameter (ds) | 5 mm |
Length (l) | 50 mm |
Shaft length (l1) | 10 mm |
Head diameter (dh) | 7.5 mm |
Internal drive | Z2 |
Thread length (lg) | 40 mm |
Material | Hardened steel |
Surface | Zinc plated |
RoHS-compliant | Yes |