Cordless sabre saw AFS 18 COMPACT M-CUBE
Cordless sabre saw AFS 18 COMPACT
SBRSAW-CORDL-(AFS 18 COMPACT)-(2X5AH)
Art.-no. 5701412008
EAN 4099618797088
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Powerful and robust cordless sabre saw
- Built-in overload and overtemperature protection functions protect the power tool from excessive stress
- Long service life of the motor: Efficient, low-maintenance, brushless EC motor with power reserves
- Cover grates over the ventilation slots provide additional protection against chips
- Safe working is assured, as the power tool can only be started up after it has been unlocked
- Pendulum action can be switched off and on via an adjusting wheel
- Soft handle ensures a comfortable, non-slip grip
Application area
Product information
Datasheets(X)
Nominal voltage | 18 V/DC |
Min./max. idle stroke speed | 0-3200 rpm |
Stroke length | 28 mm |
Tool holding device | Quick-change holder |
Weight of machine with rechargeable battery | 3.6 kg |
Weight of machine without rechargeable battery | 2.9 kg |
Length | 443 mm |
Width | 80 mm |
Height | 200 mm |
Max. cutting depth in wood | 255 mm |
Number of rechargeable batteries/batteries | 2 PCS |
Weight of outer packaging | 0.3 kg |
Cordless sabre saw AFS 18 COMPACT M-CUBE including:
1
x
System case 8.4.2
SYSCASE-8.4.2.-SLV
Description:
Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity:
1
x
2
x
18 V/5 Ah M-CUBE W-CONNECT Li-ion battery pack
BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)
Description:
The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use
Quantity:
2
x
1
x
Description:
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity:
1
x
1
x
Case insert for MASTER/M-CUBE power tools
CASEINRT-(AFS 18 COMPACT)-8.4.2
Description:
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!