Welcome to Würth Estonia For trade customers only

Cordless drywall screwdriver TBS 12-A

DRYWLSCRDRIV-CORDL--(TBS12-A)-2X2,0AH

Art.-no. 57001222

EAN 4058794010824

Individual price display after login
Cordless drywall screwdriver TBS 12-A

Art.-no. 57001222

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very practical 12-volt drywall screwdriver for occasional drywall work. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Lightweight and practical for fast and low-fatigue working


Very compact and ergonomic design



Durable and robust


  • Powerful EC motor: brushless, powerful, long-lasting, efficient, and maintenance-free

  • Motor brake for long service life


Precise results


due to precisely adjustable depth stop



LED light


The working area is always well lit.



Clockwise/anti-clockwise rotation



With lithium-ion battery packs


Long runtime per battery charge. The handy battery charge indicator tells you how much power is left at all times.



Compatible with all 10.8 V and 12 V battery-powered system products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Min./max. idle speed

0-3000 rpm

Max. screw diameter

4 mm

Tool holding device

1/4-inch hexagon socket

Weight of machine with rechargeable battery

0.8 kg

Included in delivery

With 2 x 2 Ah batteries

Height

180 mm

Length

240 mm

Cordless drywall screwdriver TBS 12-A including:
System case 8.4.2
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description:
ABS 500 x 380 x 140 mm
Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
1 x
Charger 12 volt AL 30-LI For rechargeable battery LI 10.8 volts and 12 volts

CHRG-(AL30-LI)

Quantity: 1 x
Li-Ion battery, 12 V
2 x
Li-Ion battery, 12 V

BTRYPCK-LIION-12V/2,0AH

Description:
2 Ah
High-performance 12 V Li-ion battery pack, compatible with many 12 V Würth power tools and AL 30 Li chargers.
Quantity: 2 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(TBS 12-A)

Description:
Suitable for case: System case 8.4.2
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Li-Ion battery, 12 V

BTRYPCK-LIION-12V/4,0AH

High-performance 12 V Li-ion battery pack, compatible with many 12 V Würth power tools and AL 30 Li chargers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information