Cord
Appliance connection cable
CONCBL-MA-3X1,5SMM-5M
Art.-no. 07023155
EAN 4053479946603
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Oil- and frost-resistant
- Cord with a high-quality rubber cable and straight moulded plug for machines and devices.
- The other end is stripped and sleeved, meaning that the cord is installation-ready.
- The rubber cable is highly resistant to oil and frost.
Product information
Datasheets(X)
![]() | |
Material | Copper |
Colour | Black |
Number of power lines | 3 PCS |
Wire cross section | 1.5 mm² |
Length | 5 m |