Welcome to Würth Estonia For trade customers only

Copy paper

Copy paper A4 80 g
PAP-PRINTER-WHITE-DINA4-80GR-500SHEET

Art.-no. 9501016068

EAN 5602024006102

Individual price display after login
Copy paper

Art.-no. 9501016068

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality photocopy paper, especially suitable for office use.
  • Good performance on ink-jet or laser printers.

  • For daily use.

  • Excellent body and rigidity.

  • Brand: A-Series

  • Whiteness (CIE): 150

  • Opacity: 94 %

  • 500 sheets

  • 80 g/m²
Notice

Minimum purchase unit > 5 pieces.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

DIN format (1)

A4

Number of sheets

500 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information