Welcome to Würth Estonia For trade customers only

Cooler hose

Cooler hose silicone f. cooling and heating system
SILICON RADIATOR HOSE 110X120MM

Art.-no. 5970705110

EAN 4053479997841

Individual price display after login
Cooler hose

Art.-no. 5970705110

Individual price display after login
Quantity
PU
x 1 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

SAE J20 R1 A classified long-life hose for cooling and heating systems.

Particularly for buses, lorries, machines, railway engines, etc.


Excellent resistance to weather and ozone.


Interior: Silicone, blue


Reinforcement: 3 layers of polyester weave


Exterior: Silicone, blue, resistant to oil splashes


Operating temperature: –50...+180°C (instantaneous 200°C)


Approvals: UNE 23.727.-90; M1, NF F 16-101; F2 DIN 54837:2007, DIN 5510-2:2009

NoticeClassifications UNE 23.727.-90; M1, NF F 16-101; F2 DIN 54837:2007; DIN 5510-2:2009
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter

120 mm

Testing pressure

4.2 bar

Max. short-term temperature resistance

200 °C

Colour

Blue

Internal diameter

110 mm

Max. temperature resistance

180 °C

Material

Silicone

Min. temperature resistance

-50 °C

Max. operating pressure

1.4 bar

Length

1 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information