Welcome to Würth Estonia For trade customers only

Contact tip holder Kemppi®

GAS NOZZLE GARRIER MT51W

Art.-no. 0984960252

EAN 4053479984773

Individual price display after login
Contact tip holder Kemppi®

Art.-no. 0984960252

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Current nozzle holder compatible with Kemppi MIG/MAG torches. Choose the correct holder easily based on the torch type you are using.

High-quality current nozzle holder is compatible with Kemppi MIG/MAG torches. Choose the correct consumable based on the torch type you are using.



  • Current nozzle holder for Kemppi MIG/MAG torches

  • Choose the correct holder based on the torch type you have
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MT 51 W

Length

31 mm

Product weight (per item)

23.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information