Welcome to Würth Estonia For trade customers only

Contact tip holder Kemppi®

Nozzle fitting Kemppi
CONTACT TIP ADAPTER PMT27,30W,32, 42W

Art.-no. 0984960282

EAN 4053479985022

Individual price display after login
Contact tip holder Kemppi®

Art.-no. 0984960282

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PMT27,30W,32, 42W lyhyt type 2

Length

28.7 mm

Product weight (per item)

11.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information