Welcome to Würth Estonia For trade customers only

Contact tip holder Binzel

GAS NOZZLE GARRIER MB24/MB240

Art.-no. 098494018

EAN 4053479974651

Individual price display after login
Contact tip holder Binzel

Art.-no. 098494018

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Current nozzle holder suitable for Binzel MIG/MAG torches, choose a high-quality consumable based on the correct torch type.

The current nozzle holder is compatible with Binzel MIG/MAG torches. By choosing the correct product according to the torch type, you ensure optimal performance of your welding torch.



  • Current nozzle holder for Binzel MIG/MAG torches

  • Choose the correct product based on the torch type
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MB 24/ MB 240

Length

26 mm

Product weight (per item)

15.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information