Contact tip for steel wire
Contact tip for steel wire
CONTACK TIP 1,0 MM M8/10/30
Art.-no. 0984960310
EAN 4053479985107
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 30 mm |
Suitable for welding wire | Steel, Stainless steel, Aluminium |
Suitable for wire diameter | 1.0 mm |
Product weight (per item) | 15.000 g |
Connection thread | M8 |
Outer diameter | 10 mm |
Material | Copper |