Contact tip For steel wire
Contact tip for steel wire
CONTACT TIPS 1,4 MM M6/8/28
Art.-no.
0984960140
EAN 4046777714944
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 28 mm |
Suitable for welding wire | Steel, Stainless steel, Aluminium |
Suitable for wire diameter | 1.4 mm |
Product weight (per item) | 9.000 g |
Connection thread | M6 |
Outer diameter | 8 mm |
Material | Copper |