Welcome to Würth Estonia For trade customers only

Contact tip For steel wire

Contact tip for steel wire
CONTACT TIPS 0,8MM M8/8/28

Art.-no. 0984960109
EAN 4053479984476

Prices for customers after login
Contact tip For steel wire

Art.-no. 0984960109

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

28 mm

Suitable for welding wire

Steel, Stainless steel, Aluminium

Suitable for wire diameter

0.8 mm

Product weight (per item)

9.000 g

Connection thread

M8

Outer diameter

8 mm

Material

Copper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information