Contact tip For steel wire
Contact tip for steel wire
CONTACK TIP 1,2 MM M8/10/30
Art.-no.
0984960312
EAN 4053479985138
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 30 mm |
Suitable for welding wire | Steel, Stainless steel, Aluminium |
Suitable for wire diameter | 1.2 mm |
Product weight (per item) | 15.000 g |
Connection thread | M8 |
Outer diameter | 10 mm |
Material | Copper |