Welcome to Würth Estonia For trade customers only

Console canister with support Zinc-electroplated

Heavy-duty console zinc plated with bar
CONSOL CLAMP WITH HOLDER 800MM

Art.-no. 0862009206

EAN 4053479956084

Individual price display after login
Console canister with support Zinc-electroplated

Art.-no. 0862009206

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Zinc plated cantilever brackets for indoor installation on either wall or ceiling

Used, for example, for water and sewage pipes and IV ducts. Also support structure installations for various types of instruments. Always take into account the maximum permissible loads on the bracket and the strength of the mounting base.



Suitable clamps for fixing the bracket to concrete e.g. concrete screw (washer head), wedge or hammer-in anchor. Suitable for fixing to wood include ASSY® 4 KOMBI -screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

800 mm

Effective length of bracket (X)

800 mm

Surface

Zinc plated

Material

Steel

Product weight (per item)

2117.000 g

Permissible load for loading scenario 9

0.4 kN

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information