Console canister with support Zinc-electroplated
CONSOL CLAMP WITH HOLDER 400MM
Art.-no. 0862009203
EAN 4053479956053
Register now and access more than 125,000 products
Used e.g. for supporting water and drainage pipes, ventilation ducts and for various equipment support structures. Always take into account the maximum permissible loads on the bracket and the strength of the mounting base.
Suitable clamps for fixing the bracket to concrete e.g. concrete screw (washer head), wedge or hammer-in anchor. Suitable for fixing to wood include ASSY® 4 KOMBI screws.
- Zinc-plated
- Diagonal brace improves load capacity
- U-profile rail, thickness 3 mm
Datasheets(X)
Length (L) | 400 mm |
Effective length of bracket (X) | 400 mm |
Surface | Zinc plated |
Material | Steel |
Product weight (per item) | 973.400 g |
Permissible load for loading scenario 9 | 0.7 kN |