Console canister with support Zinc-electroplated
Heavy-duty console zinc plated with bar
CNSL-HDUT-CLMP-W.HOLD-L1000MM
Art.-no. 0862009219
EAN 4099618032394
Register now and access more than 125,000 products
Used, for example, for water and sewage pipes and IV ducts. Also support structure installations for various types of instruments. Always take into account the maximum permissible loads on the bracket and the strength of the mounting base.
Suitable clamps for fixing the bracket to concrete e.g. concrete screw (washer head), wedge or hammer-in anchor. Suitable for fixing to wood include ASSY® 4 KOMBI -screws.
Datasheets(X)
Length (L) | 1000 mm |
Width (B) | 40 mm |
Profile width (BP) | 30 mm |
Profile height (HP) | 30 mm |
Profile thickness (tP) | 3 mm |
Effective length of bracket (X) | 1000 mm |
Surface | Zinc plated |
Hole distance on wall attachment (LA1) | 206 mm |
Material | Steel / steel |
Product weight (per item) | 2.100 kg |