Connector nipple with male thread Cejn 303
Plug-in nipple Cejn 303 male thread
NIPPLE MALE THREAD R 3/8¤
Art.-no. 0699303638
EAN 4053479944487
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Low connection force makes the connectors easy to use.
- The connectors' flow values are high and they are highly resistant to vibration.
- Quick-action connectors and connector nipples with male threads are equipped with thread sealant compound upon delivery.
- Can also be used for vacuum.
Flow port: 6.5 mm
Flow*: 1450 l/min
Max. operating pressure: 16 bar (232 PSI)
Min. explosion pressure: 140 bar (2030 PSI)
Temperature range: -20°C to +100°C
Body: zinc-coated steel/brass
Coupling nipple made of hardened and zinc-coated steel
Coupling force: 85.0 N
Compatibility with TEMA 1300, Rectus 31
*Measured with 0.5 bar pressure loss
Product information
Datasheets(X)