Welcome to Würth Estonia For trade customers only

Connector nipple with male thread Cejn 303

Plug-in nipple Cejn 303 male thread
NIPPLE MALE THREAD R 1/4¤

Art.-no. 0699303614

EAN 4053479944463

Individual price display after login
Connector nipple with male thread Cejn 303

Art.-no. 0699303614

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Low connection force makes the connectors easy to use.
  • The connectors' flow values are high and they are highly resistant to vibration.

  • Quick-action connectors and connector nipples with male threads are equipped with thread sealant compound upon delivery.

  • Can also be used for vacuum.


Flow port: 6.5 mm


Flow*: 1450 l/min


Max. operating pressure: 16 bar (232 PSI)


Min. explosion pressure: 140 bar (2030 PSI)


Temperature range: -20°C to +100°C


Body: zinc-coated steel/brass


Coupling nipple made of hardened and zinc-coated steel


Coupling force: 85.0 N


Compatibility with TEMA 1300, Rectus 31


*Measured with 0.5 bar pressure loss

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information