Welcome to Würth Estonia For trade customers only

Connector nipple with hose spindle Cejn 303

Connector plug with hose spindle Cejn 303
COUPLING NIPPLE 6MM HOSE CONNECTION

Art.-no. 0699303406

EAN 4053479944395

Individual price display after login
Connector nipple with hose spindle Cejn 303

Art.-no. 0699303406

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Low connection force makes the connectors easy to use.
  • Connectors have good flow values, and they withstand tremors well.

  • The male thread quick-action connectors and connector nipples already have a sealant in place.

  • Suitable for negative pressure uses.


Flow-through opening 6.5 mm


Flow* 1450 l/min


Maximum work pressure 16 bar (232 PSI)


Minimum explosion pressure 140 bar (2,030 PSI)


Temperature range –20 °C to +100 °C


Frame material zinc-plated steel/brass


Connector nipple material tempered, zinc-plated steel


Connection force 85.0 N


Compatibility TEMA 1300, Rectus 31


*Measured with a 0.5 bar pressure loss

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information