Connector nipple with hose spindle Cejn 303
Connector plug with hose spindle Cejn 303
COUPLING NIPPLE 10MM HOSE CONNECTION
Art.-no. 0699303410
EAN 4053479944418
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Low connection force makes the connectors easy to use.
- Connectors have good flow values, and they withstand tremors well.
- The male thread quick-action connectors and connector nipples already have a sealant in place.
- Suitable for negative pressure uses.
Flow-through opening 6.5 mm
Flow* 1450 l/min
Maximum work pressure 16 bar (232 PSI)
Minimum explosion pressure 140 bar (2,030 PSI)
Temperature range –20 °C to +100 °C
Frame material zinc-plated steel/brass
Connector nipple material tempered, zinc-plated steel
Connection force 85.0 N
Compatibility TEMA 1300, Rectus 31
*Measured with a 0.5 bar pressure loss
Product information
Datasheets(X)