Welcome to Würth Estonia For trade customers only

Connection Seal For pressure regulators

Connection seal for pressure regulator
CONSEAL-PRESREGL-ARGON-18,5X11,5X2MM

Art.-no. 098491756
EAN 4053479974439
Prices for customers after login
Connection Seal For pressure regulators

Art.-no. 098491756

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1 g

Material

Nylon (polyamide)

Outer diameter

18.5 mm

Internal diameter

11.5 mm

Thickness

2 mm

Suitable for gas

Ar, CO2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information